Terminal Lug Kit, 2 x 4AWG - 350MCM

Item #: 72851

Cat #: 100-DL420

UPC: 781180485947

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Lugs, 2 x #4 AWG - 350 MCM, for 193-EC_G, 193-EE_G

Overview

Terminal Lugs, 2 x #4 AWG - 350 MCM, for 193-EC_G, 193-EE_G
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 781180485947, 100-DL420

Specifications

Type: Terminal Lugs
Allowable Gauge Range: 4 - 350
Type: Terminal Lugs
Allowable Gauge Range: 4 - 350

Customer Reviews

No reviews for this product
(0)