This product may not be available in all locations.

Limit switch, 9007, 600 VAC 15amp aw +options
Item #: 72846
Cat #: 9007AW36
UPC: 785901804437
Documents & Guides
Limit switch, 9007, 600 VAC 15amp aw +options
Sign In or Register to view pricing and more.
No associated products found.
Overview
Limit switch, 9007, 600 VAC 15amp aw +options
This product is part of the Nema Limit Switches range, an offer of heavy duty metal limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, SPDT-DB (single pole double throw, double break) form Z, snap action contacts. The steel spring return roller plunger operator with micrometre adjustment supports a lateral approach, 2 directions programmable and switch actuation by 30° cam. It is furnished with screw clamp terminals for electrical connection. It is a safety switch with a rated operating current of 5A at 600V AC, 6A at 480V AC, 10A at 240V AC, 15A at 120V AC, 0.02A at 600V DC, 0.2A at 250V DC, 0.5A at 125V DC. It is an IP65 and NEMA 1/2/4/12/13 rated product. This NEMA limit switch has plug-in body made of metal. Its dimensions are 64.26mm (width) x 36.58mm (depth) x 93.47mm (height) and weighs 0.57kg. This product is certified by UL and CSA. It complies with UL 508, NEMA 250 and C22-2-14 standards. It can be fitted with a surface mounting standard box by fixing holes. Heavy duty metal industrial precision oil tight enclosed switch with unique features, micrometre adjustable and low temperature operation. Compatible with 9007C range levers. Compliant with US and international standards, the 9007 series limit switches can withstand the impact of heavy industry. This constitutes a comprehensive range of limit switches rigged and dependable built with unparalleled quality.
Also known as: 785901804437, 9007AW36
Specifications
Poles: | 2 |
Type: | Limit Switch, Top Plunger, Roller |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Amps: | 15 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts DC: | 600 |
Amps: | 15 |
Standards: | California Proposition 65 |
Type: | Limit Switch, Top Plunger, Roller |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)