16W PAR38 LED Lamp, 30K

Item #: 728418

Cat #: LED16PAR38/DIM/830/FL40/G3

UPC: 046135784408

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78440

Overview

LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78440
Also known as: 046135784408, LED16PAR38/DIM/830/FL40/G3

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Wattage: 16
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Wattage: 16
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)