Breaker, Molded Case, Phase Barrier, 3.94" Length, for Frame H, J, 3P

Item #: 728413

Cat #: 140G-H-PB3L

UPC: 885630440088

Documents & Guides
Breaker, Molded Case, Phase Barrier, 3.94 Inch (100 MM) Length, for Frame H, J, 3-Pole, Package of 4
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, Phase Barrier, 3.94 Inch (100 MM) Length, for Frame H, J, 3-Pole, Package of 4
Also known as: 885630440088, 140G-H-PB3L

Specifications

Poles: 3
Type: Phase Barrier, Breaker
Size: H/J Frame
Height: 3.940 in
Poles: 3
Size: H/J Frame
Type: Phase Barrier, Breaker
Height: 3.940 in

Customer Reviews

No reviews for this product
(0)