Knockout Punch, 1/2"

Item #: 728393

Cat #: 49-16-2661

UPC: 045242312436

Sign In or Register to view pricing and more.
Documents & Guides
Knockout Punch, 1/2", Length: 2.95"

Overview

Knockout Punch, 1/2", Length: 2.95"
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!
Also known as: 045242312436, 49-16-2661

Specifications

Diameter: 1/2 in
Type: Knockout Punch
Diameter: 1/2 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)