ETNCL 4WNLED-LD1-54-F-UNV-L835-CD1-

Item #: 728293

Cat #: 4WNLED-LD1-54-F-UNV-L835-CD1-U

UPC: 080083749799

MET 4WNLEDLD154FUNVL835CD1U
Sign In or Register to view pricing and more.

No associated products found.

Overview

MET 4WNLEDLD154FUNVL835CD1U
Also known as: 080083749799, 4WNLED-LD1-54-F-UNV-L835-CD1-U

Specifications

Wattage: 65
Lumens: 5400
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 65
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 5400
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)