
SCREW&BAR KO SEAL 4"
Item #: 728249
Cat #: KOS-400
UPC: 785592103260
Documents & Guides
SCREW&BAR KO SEAL 4"
Sign In or Register to view pricing and more.
Overview
SCREW&BAR KO SEAL 4"
Also known as: 785592103260, KOS-400
Specifications
Material: | Steel |
Diameter: | 4 in |
Standards: | California Proposition 65 |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)