1/2 X 1-1/4 Hex Head Lag Screws Zinc Plated

Item #: 728183

Cat #: LAG12114

UPC: 781002586500

Sign In or Register to view pricing and more.
Documents & Guides
1/2 X 1-1/4 Hex Head Lag Screws Zinc Plated

Overview

1/2 X 1-1/4 Hex Head Lag Screws Zinc Plated
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002586500, LAG12114

Specifications

Length: 1 1/4 in
Diameter: 1/2 in
Drive: Hex
Material: Steel
Diameter Range: 1.380 - 2.010 In
Length: 1 1/4 in
Drive: Hex
Diameter Range: 1.380 - 2.010 In
Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)