Lag Screw, Hex Head, Zinc Plated, 5/16 x 1-1/4"

Item #: 728181

Cat #: LAG516114

UPC: 781002585527

Sign In or Register to view pricing and more.
Documents & Guides
Lag Screw, Hex Head, Zinc Plated, 1/2 Inch Head, 5/16 x 1-1/4 Inch

Overview

Lag Screw, Hex Head, Zinc Plated, 1/2 Inch Head, 5/16 x 1-1/4 Inch
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002585527, LAG516114

Specifications

Length: 1 1/4 in
Drive: Hex
Diameter: 5/16 in
Screw Head: Hex
Material: Steel
Size: 1/2 in
Finish: Zinc Plated
Length: 1 1/4 in
Diameter: 5/16 in
Material: Steel
Finish: Zinc Plated
Drive: Hex
Screw Head: Hex
Size: 1/2 in

Customer Reviews

No reviews for this product
(0)