Legend Plate, Yellow, IEC Ring, Blank

Item #: 72810

Cat #: 800T-X646

UPC: 662073290452

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Yellow, IEC Ring, Blank

Overview

Legend Plate, Yellow, IEC Ring, Blank
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X646 from Rockwell Automation® is an 800T accessory. It is a yellow, legend plate ring. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073290452, 800T-X646

Specifications

Type: Legend Plate, Round, IEC Ring
Size: 30 mm
Family / Style: 800T
Material: Aluminum
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Legend Plate, Round, IEC Ring
Family / Style: 800T
Color: Yellow
Size: 30 mm
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)