Encapsulated AC Line Reactor, 16A, 3PH

Item #: 728006

Cat #: ALRB016LWE

UPC: 047503096444

Documents & Guides
Encapsulated AC Line Reactor, 16 Amp, 240 Volts - 6% Impedance, 480 Volts - 3% Impedance, 600 Volts - 2.4% Impedence, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Encapsulated AC Line Reactor, 16 Amp, 240 Volts - 6% Impedance, 480 Volts - 3% Impedance, 600 Volts - 2.4% Impedence, 3-Phase
Also known as: 047503096444, ALRB016LWE

Specifications

Volts AC: 480, 240, 600
Amps: 16
Standards: California Proposition 65
Volts AC: 480, 240, 600
Standards: California Proposition 65
Amps: 16

Customer Reviews

No reviews for this product
(0)