This product may not be available in all locations.

Starter, NEMA, Size 1, 110/120VAC Coil, 27A, 3PH, 3P, Open, 600VAC
Item #: 727969
Cat #: A250M1CAC
UPC: 786678232171
Sign In or Register to view pricing and more.
Documents & Guides
27 Amp, NEMA, Full Voltage, Reversing Starter, A200, Vertical, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil
Overview
27 Amp, NEMA, Full Voltage, Reversing Starter, A200, Vertical, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil
Also known as: 786678232171, A250M1CAC
Specifications
Type: | Reversing, NEMA, Starter |
Phase: | 3 |
Volts AC Control: | 110/120 |
Poles: | 3 |
Size: | 1 |
Mounting: | Surface |
Amps: | 27 |
Type: | Reversing, NEMA, Starter |
Volts AC Control: | 110/120 |
Size: | 1 |
Amps: | 27 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)