Molded Case Breaker, 125A, G-Frame, 25kA @ 480VAC, T/M, 3P

Item #: 727910

Cat #: 140G-G2C3-C15-KA

UPC: 887172368783

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Breaker, 125 Amp, G-Frame, 25 kA @ 480 Volt AC, T/M - Fixed Thermal / Fixed Magnetic, 3 Poles, 15Amp, 80 Percent MCCB, No Bus Bar Mounting, 250 Volt AC/DC

Overview

Molded Case Breaker, 125 Amp, G-Frame, 25 kA @ 480 Volt AC, T/M - Fixed Thermal / Fixed Magnetic, 3 Poles, 15Amp, 80 Percent MCCB, No Bus Bar Mounting, 250 Volt AC/DC
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172368783, 140G-G2C3-C15-KA

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 250
Amps: 125, 15
Size: G Frame
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 480, 250
Size: G Frame
Volts DC: 250
Amps: 125, 15
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)