6" Sch 40 Expansion Coupling

Item #: 727877

Cat #: 600X600EXPCPL

UPC: 980060061343

Sign In or Register to view pricing and more.
Documents & Guides
6" PVC Expansion Coupling. Up to 8" Length.

Overview

6" PVC Expansion Coupling. Up to 8" Length.
6" PVC Expansion Coupling
Also known as: 980060061343, 600X600EXPCPL

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)