Expansion Coupling, 5" Diameter, 8" Expandable Length, PVC

Item #: 727876

Cat #: 500X600EXPCPL

UPC: 980060061329

Sign In or Register to view pricing and more.
Expansion Coupling, 5 Inch Diameter, 8 Inch Expandable Length, PVC, For Use With Rigid PVC Conduit

Overview

Expansion Coupling, 5 Inch Diameter, 8 Inch Expandable Length, PVC, For Use With Rigid PVC Conduit
Thermal expansion and contraction have a significant effect on long straight runs of conduit. For this application, expansion fittings are used to accommodate changes in length. This prevents potentially harmful thermal stresses in the conduit itself or in any supporting structures.
Also known as: 980060061329, 500X600EXPCPL

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC

Customer Reviews

No reviews for this product
(0)