Breaker, Molded Case, 3A, G Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 727842

Cat #: 140MG-G8P-B30

UPC: 885630442044

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3 Amp, 3-Pole, G Frame, 480 Volt AC, 35 - 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 3 Amp, 3-Pole, G Frame, 480 Volt AC, 35 - 65 kAIC, Magnetic Trip Only
Our Bulletin 140MG Motor Circuit Protectors can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, and manual switching. These devices are rated from 3...1200 A. In North America, electrical codes require that an individual motor branch circuit be protected by a UL/CSA Listed fuse, circuit breaker, or self-protected combination motor controller.
Also known as: 885630442044, 140MG-G8P-B30

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 3
Family / Style: 140M
Type: Motor Circuit Protector
Size: G Frame
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Family / Style: 140M
Size: G Frame
Poles: 3
Amps: 3
Type: Motor Circuit Protector
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)