This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 300VA, 240 X 480 - 120/240
Item #: 72783
Cat #: 9070T300D31
UPC: 785901743903
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 300 VA, 240/480,230/460, 220/440 x 120/240, 115/230, 110/220 Volt AC, 1-Phase, Type T, Open
Overview
Transformer, Control, 300 VA, 240/480,230/460, 220/440 x 120/240, 115/230, 110/220 Volt AC, 1-Phase, Type T, Open
Also known as: 785901743903, 9070T300D31
Specifications
Phase: | 1 |
Volt Amps: | 300 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Secondary Voltage: | 110/220 |
Phase: | 1 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Volt Amps: | 300 |
Secondary Voltage: | 110/220 |
Customer Reviews
No reviews for this product
(0)