13.5W A19 LED Lamp, 27K

Item #: 727816

Cat #: A19-75W-27K-MC

UPC: 810048026531

Sign In or Register to view pricing and more.
Documents & Guides
13.5W A19 LED Lamp, 27K

Overview

13.5W A19 LED Lamp, 27K
Also known as: 810048026531, A19-75W-27K-MC

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 13.500
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 13.500
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)