Terminal Lug Kit, 8AWG - 2/0AWG, for 100-D110E

Item #: 72773

Cat #: 100-DLE110

UPC: 781180527029

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Lug Kit, #8 AWG - #2/0 AWG, for 100-D110E, 193-EC_F, 193-EE_F

Overview

Terminal Lug Kit, #8 AWG - #2/0 AWG, for 100-D110E, 193-EC_F, 193-EE_F
Also known as: 781180527029, 100-DLE110

Specifications

Type: Terminal Lugs
Allowable Gauge Range: 8 - 2/0
Type: Terminal Lugs
Allowable Gauge Range: 8 - 2/0

Customer Reviews

No reviews for this product
(0)