Limit Switch, Adjustable Roller Lever, 1.5" Length, 0.75" Diameter

Item #: 72767

Cat #: 9007MA11M

UPC: 785901819714

Sign In or Register to view pricing and more.
Limit Switch, Adjustable Roller Lever, Inside/Outside, 1.5 Inch Length, 0.0 Inch Offset, Steel, 0.75 Inch Diameter, 0.25 Inch Width

Overview

Limit Switch, Adjustable Roller Lever, Inside/Outside, 1.5 Inch Length, 0.0 Inch Offset, Steel, 0.75 Inch Diameter, 0.25 Inch Width
Also known as: 785901819714, 9007MA11M

Specifications

Type: Lever Arm, Limit Switch, Adapter
Diameter: 0.750 in
Width: 0.250 in
Material: Steel
Length: 1.500 in
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Adapter
Width: 0.250 in
Length: 1.500 in
Diameter: 0.750 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)