This product may not be available in all locations.
3
more

Control Transformer, 50VA, Multi-Tap, Type T, 1PH, Open
Item #: 72752
Cat #: 9070T50D1
UPC: 785901904632
Documents & Guides
Transformer, Control, 50 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type T, 1-Phase, Open
Sign In or Register to view pricing and more.
Overview
Transformer, Control, 50 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type T, 1-Phase, Open
Also known as: 785901904632, 9070T50D1
Specifications
Volt Amps: | 50 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Volt Amps: | 50 |
Secondary Voltage: | 120, 115, 110 |
Phase: | 1 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)