LIMIT SWITCH LEVER ARM 1.38 IN C

Item #: 72743

Cat #: 9007BA1

UPC: 78590179423

Sign In or Register to view pricing and more.
LIMIT SWITCH LEVER ARM 1.38 IN C,-20...185 ¦F,1.38 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C,9007C-9007AW,heavy duty,Osisense,rotary,standard environment

Overview

LIMIT SWITCH LEVER ARM 1.38 IN C,-20...185 ¦F,1.38 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C,9007C-9007AW,heavy duty,Osisense,rotary,standard environment
limit switch lever arm, 9007C, 1.38 inch long cast zinc lever arm, 0.625 inch diameter roller, 0.25 inch wide roller
Also known as: 78590179423, 9007BA1

Specifications

Type: Limit Switch, Fixed Roller, Operator
Diameter: 0.630 in
Length: 1.380 in
Standards: California Proposition 65
Type: Limit Switch, Fixed Roller, Operator
Length: 1.380 in
Diameter: 0.630 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)