6" PVC 30° Elbow, 48" Radius, Schedule 40, Gray

Item #: 727376

Cat #: UA6HR

UPC: 034481068495

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 30 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40

Overview

6 Inch PVC 30 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40
Also known as: 034481068495, UA6HR

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 30°
Sweep Radius: 48 in
Type: Schedule 40
Material: PVC
Angle: 30°
Color: Gray
Diameter: 6 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)