
Copper Bar Tap, Cable to Bar, 2 AWG - 350 MCM, Copper Alloy
Item #: 727369
Cat #: QGFL31B1T6
UPC: 781810005866
Sign In or Register to view pricing and more.
Documents & Guides
Copper Bar Tap, Cable to Flat Bar, 2 AWG - 350 MCM, 1/2" Stud, Material: Copper Alloy
Overview
Copper Bar Tap, Cable to Flat Bar, 2 AWG - 350 MCM, 1/2" Stud, Material: Copper Alloy
Also known as: 781810005866, QGFL31B1T6
Specifications
Material: | Copper Alloy |
Size: | 1/2 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 350 |
Material: | Copper Alloy |
Standards: | California Proposition 65 |
Size: | 1/2 in |
Allowable Gauge Range: | 2 - 350 |
Customer Reviews
No reviews for this product
(0)