LIMIT SWITCH LEVER ARM 2IN C

Item #: 72730

Cat #: 9007CA1

UPC: 78590179432

LIMIT SWITCH LEVER ARM 2IN C,-20...185 ¦F,2.00 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C-9007AW,heavy duty,Osisense,rotary,standard environment
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIMIT SWITCH LEVER ARM 2IN C,-20...185 ¦F,2.00 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C-9007AW,heavy duty,Osisense,rotary,standard environment
limit switch lever arm, 9007C, 2 inch long cast zinc lever arm, 0.625 inch diameter roller, 0.25 inch wide roller
Also known as: 78590179432, 9007CA1

Specifications

Type: Lever Arm, Limit Switch, Roller
Length: 2 in
Diameter: 5/8 in
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Roller
Diameter: 5/8 in
Length: 2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)