Slide Dimmer, 2000W, Incandescent, Nova T, Light Almond
Item #:
727231
Cat #:
NT-2000-LA
UPC:
027557093323
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Light Almond
Overview
Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Light Almond
Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W inlight almond
Also known as: 027557093323, NT-2000-LA
Specifications
Color: | Light Almond |
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Wattage: | 2000 |
Mounting: | Surface |
Poles: | 1 |
Dimmable: | Yes |
Light Technology: | Halogen |
Family / Style: | Nova T |
Color: | Light Almond |
Volts AC: | 120 |
Mounting: | Surface |
Dimmable: | Yes |
Family / Style: | Nova T |
Type: | Slide, Single-Pole |
Wattage: | 2000 |
Poles: | 1 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)