BUSS PVM-10 FA, Midget 10 A 600 DC

Item #: 727191

Cat #: PVM-10

UPC: 051712369244

Documents & Guides
BUS PVM-10 FA MIDGET 10 A 60
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS PVM-10 FA MIDGET 10 A 60
Also known as: 051712369244, PVM-10

Specifications

Type: Fast Acting, Photovoltaic
Amps: 10
Interrupt Rating DC: 50 kA
Type: Fast Acting, Photovoltaic
Interrupt Rating DC: 50 kA
Amps: 10

Customer Reviews

No reviews for this product
(0)