Fan & Pump Drive. 480VAC, 3PH, 52A, 40 HP, IP20/1, Fused Disconnect

Item #: 72718

Cat #: 23C-D060A103NNBANN

UPC: 820919349249

Sign In or Register to view pricing and more.
Fan & Pump Drive, PowerFlex 400, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power, IP20/Type 1, Fixed Keypad, RS485, 3 Contactor Full Feature Bypass With Fused Disconnect

Overview

Fan & Pump Drive, PowerFlex 400, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power, IP20/Type 1, Fixed Keypad, RS485, 3 Contactor Full Feature Bypass With Fused Disconnect
Also known as: 820919349249, 23C-D060A103NNBANN

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 40
IP/NEMA Rating: NEMA 1, IP20
Type: Drive, amp, Fan &amp
Phase: 3
Amps: 52
IP/NEMA Rating: NEMA 1, IP20
Volts AC: 480
Horsepower: 40
Type: Drive, amp, Fan &amp

Customer Reviews

No reviews for this product
(0)