Transformer, Control, Terminal Connection, 50VA, 240x480-120/240

Item #: 72715

Cat #: 9070EO1D31

UPC: 785901496304

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type EO, 50 VA, 240 x 480 - 120/240, Open, 1-Phase

Overview

Transformer, Control, Type EO, 50 VA, 240 x 480 - 120/240, Open, 1-Phase
Also known as: 785901496304, 9070EO1D31

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 50
Phase: 1
Type: Industrial Control, Transformer
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)