1" Plenum Gard Corr Org Split

Item #: 727107

Cat #: CF4X1-250S

UPC: 791207202150

Sign In or Register to view pricing and more.
Documents & Guides
Car Cf4x1c-250s 1" Split plenum-gard Innerduct 250'ctn

Overview

Car Cf4x1c-250s 1" Split plenum-gard Innerduct 250'ctn
Also known as: 791207202150, CF4X1-250S

Specifications

Length: 250 ft
Diameter: 1 in
Color: Orange
Length: 250 ft
Color: Orange
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)