Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, LED white, 120V

Item #: 727081

Cat #: 9001KT38LWW31

UPC: 785901794653

Sign In or Register to view pricing and more.
Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, LED white, 120V

Overview

Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, LED white, 120V
This illuminated white push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901794653, 9001KT38LWW31

Specifications

Volts DC: 120
Amps: 10
Size: 30 mm
Type: Push to Test, LED, Pilot Light
Volts AC: 120, 600
Color: White
Standards: California Proposition 65
Volts DC: 120
Size: 30 mm
Volts AC: 120, 600
Standards: California Proposition 65
Amps: 10
Type: Push to Test, LED, Pilot Light
Color: White

Customer Reviews

No reviews for this product
(0)