Control Transformer, 50VA, Multi-Tap, Type T, 1PH, Open

Item #: 727073

Cat #: 9070T50D83

UPC: 785901697176

Sign In or Register to view pricing and more.
Transformer, Control, 50 VA, 208/230/277/460 x 120, Type T, 1-Phase, Open

Overview

Transformer, Control, 50 VA, 208/230/277/460 x 120, Type T, 1-Phase, Open
Also known as: 785901697176, 9070T50D83

Specifications

Volt Amps: 50
Type: Industrial Control
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 120
Primary Voltage: 277, 230
Volt Amps: 50
Phase: 1
Secondary Voltage: 120
Type: Industrial Control
Standards: California Proposition 65
Primary Voltage: 277, 230

Customer Reviews

No reviews for this product
(0)