This product may not be available in all locations.
3
more
Transformer, Control, 100VA, 480-120VAC, Open, 1PH
Item #: 72701
Cat #: 9070EO2D1
UPC: 785901837138
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt Ac, Open, 1-Phase
Overview
Transformer, Control, 100 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt Ac, Open, 1-Phase
Also known as: 785901837138, 9070EO2D1
Specifications
Phase: | 1 |
Volt Amps: | 100 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 100 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)