LED Surface Ambient Luminaire, 4', 44W, 120-277V

Item #: 726954

Cat #: LS4-40L-50K-10V

UPC: 810048027378

Sign In or Register to view pricing and more.
4' LED Surface Ambient Luminaire, Line Voltage: 120-277V, Watts: 44, Lumens: 4000, Color Temperature: 5000K. Color: White. Dimmable. Life: 50,000 Hours. 0-10V Dimming

Overview

4' LED Surface Ambient Luminaire, Line Voltage: 120-277V, Watts: 44, Lumens: 4000, Color Temperature: 5000K. Color: White. Dimmable. Life: 50,000 Hours. 0-10V Dimming
The LS-FD High Efficiency surface ambient luminaire delivers 105 lumens per watt with 80+ CRI illumination. The 4' (1219mm) luminaire is available with up to 4,000 lumens in 3500K, 4000K and 5000K color temperatures. The LS-FD Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-FD Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade.
Also known as: 810048027378, LS4-40L-50K-10V

Specifications

Wattage: 44
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)