800F Accessory, Black Plastic Hole Plug

Item #: 72690

Cat #: 800F-N2

UPC: 781180471858

Documents & Guides
Hole Plug, 22.5 mm, Black, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Plug, 22.5 mm, Black, Plastic
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-N2 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180471858, 800F-N2

Specifications

Color: Black
Material: Non-Metallic
Diameter: 22.500 mm
Color: Black
Diameter: 22.500 mm
Material: Non-Metallic

Customer Reviews

No reviews for this product
(0)