
20A Industrial Grade Decora Receptacle, 5-20R, White
Item #: 726899
Cat #: 16352-1PW
UPC: 078477704851
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Sign In or Register to view pricing and more.
Overview
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477704851, 16352-1PW
Specifications
Poles: | 2 |
Amps: | 20 |
Type: | Controlled |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Poles: | 2 |
Type: | Controlled |
NEMA Configuration: | 5-20R |
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)