Shaft Encoder, Read Head, 10-30VDC, 2VA, SSI Interface, Binary, IP54

Item #: 726891

Cat #: WCS3B-LS310D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Shaft Encoder, Read Head, 10 - 30 Volt DC, 2 VA, SSI Interface, Binary, IP54, 8 Pin, M12 x 1 Connector

Overview

Shaft Encoder, Read Head, 10 - 30 Volt DC, 2 VA, SSI Interface, Binary, IP54, 8 Pin, M12 x 1 Connector
Also known as: WCS3B-LS310D

Specifications

IP/NEMA Rating: IP54
Type: Shaft Encoder, Binary, Read Head
Mounting: Bolt On
Volts DC Range: 10 - 30
IP/NEMA Rating: IP54
Mounting: Bolt On
Type: Shaft Encoder, Binary, Read Head
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)