800F 22 mm Accessory, Gray Plastic Hole Plug

Item #: 72682

Cat #: 800F-N8

UPC: 781180471865

Documents & Guides
Hole Plug, Diameter: 22.5mm, Black, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Plug, Diameter: 22.5mm, Black, Non-Metallic
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-N8 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180471865, 800F-N8

Specifications

Material: Plastic
Diameter: 22.500 mm
Material: Plastic
Diameter: 22.500 mm

Customer Reviews

No reviews for this product
(0)