Electronic Dimming Ballast 2-Lamp 120-277V

Item #: 726751

Cat #: IZT2PSP32SC35I

UPC: 781087134849

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start Parallel, Mark 7; 0-10V Series. For use with the following Linear Lamp Types: (2) F32T8.

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start Parallel, Mark 7; 0-10V Series. For use with the following Linear Lamp Types: (2) F32T8.
The Mark 7 0–10V series of dimmable electronic ballasts offer maximum versatility by incorporating separate control leads for use with a wide array of controllers, including occupancy sensors, daylight harvesting controls, and building management systems from more than 40 manufacturers. When paired with linear fluorescent and 4-pin compact fluorescent lamps, these ballasts optimize the benefits of such popular sustainable lighting techniques as daylight harvesting, occupancy sensing, and load shedding to satisfy the need for an affordable, flexible and versatile controllable lighting solution.
Also known as: 781087134849, IZT2PSP32SC35I

Specifications

Type: Programmed Start, Electronic, 0-10V Dimming
Wattage: 28
Shape: T8 (Tubular)
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic, 0-10V Dimming
Shape: T8 (Tubular)
Light Technology: Fluorescent
Wattage: 28
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)