N Series FG Enclosure, FHLWT, 36x30x10

Item #: 726627

Cat #: N363010FHLWT

UPC: 785928221576

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 10", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928221576, N363010FHLWT

Specifications

Width: 30 in
Depth: 10 in
Color: Gray
Size: 36 x 30 x 10 in
Material: Fiberglass
Height: 36 in
Width: 30 in
Color: Gray
Material: Fiberglass
Depth: 10 in
Size: 36 x 30 x 10 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)