Disconnect Switch, 60A, 600V, 3P, Non-Fusible, NEMA 1, Heavy Duty

Item #: 726602

Cat #: THN3362A64D

UPC: 783164208139

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty, with Auxiliary Contacts

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty, with Auxiliary Contacts
Also known as: 783164208139, THN3362A64D

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)