![High Speed Drill Bit, Steel, 3/8", Carded 1-Pack High Speed Drill Bit, Steel, 3/8", Carded 1-Pack](https://rexel-cdn.com/products/14db.jpg?i=0477B0D3-D205-4E05-81BC-5DFFBEF7E07C&f=420)
High Speed Drill Bit, Steel, 3/8", Carded 1-Pack
Item #:
726530
Cat #:
HS24C
UPC:
781002821441
Sign In or Register to view pricing and more.
Documents & Guides
High Speed Drill Bit, Steel, Length: 5 inch, Diameter: 3/8 inch, Carded 1-Pack
Overview
High Speed Drill Bit, Steel, Length: 5 inch, Diameter: 3/8 inch, Carded 1-Pack
High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.
Also known as: 781002821441, HS24C
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Length: | 5 in |
Diameter: | 3/8 in |
Length: | 5 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)