15A, 120/125V, Tamper Resistant Receptacle, Midnight

Item #: 726497

Cat #: SCR-15-HDTR-MN

UPC: 027557781794

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Midnight

Overview

15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Midnight
Claro, Satin, Half tamper resistant receptacle, 15A/125V in midnight
Also known as: 027557781794, SCR-15-HDTR-MN

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Midnight
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Midnight
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15

Customer Reviews

No reviews for this product
(0)