This product may not be available in all locations.
2
more

Transformer, Machine Tool, Core/Coil, 0.05kVA, Multi Tap
Item #: 72649
Cat #: 9T58K0042
UPC: 783173118511
Documents & Guides
Transformer, Machine Tool, Core/Coil, 0.05 kVA, 220/440 - 110, 230/460 - 115, 240/480 - 120 Volt AC
Sign In or Register to view pricing and more.
Overview
Transformer, Machine Tool, Core/Coil, 0.05 kVA, 220/440 - 110, 230/460 - 115, 240/480 - 120 Volt AC
Also known as: 783173118511, 9T58K0042
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480 |
Volt Amps: | 50 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)