PVC Expansion Joint, Scepter Series, 3" Diameter

Item #: 726462

Cat #: 077388

UPC: 622454773882

Sign In or Register to view pricing and more.
Documents & Guides
PVC "O-Ring" Expansion Joint, Scepter Series, 3 Inch Diameter, Adjustable Length 14.25 - 22.25 Inch, Gray

Overview

PVC "O-Ring" Expansion Joint, Scepter Series, 3 Inch Diameter, Adjustable Length 14.25 - 22.25 Inch, Gray
Also known as: 622454773882, 077388

Specifications

Diameter: 3 in
Color: Gray
Length: 22.250 in
Material: PVC Coated Iron
Diameter: 3 in
Length: 22.250 in
Color: Gray
Material: PVC Coated Iron

Customer Reviews

No reviews for this product
(0)