Drive, Adjustable Frequency, 85A, Frame 5, 400VAC, 45kW ND, 37kW HD

Item #: 726215

Cat #: 20F11NC085JA0NNNNN

UPC: 884951166417

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, Adjustable Frequency, 85 Amp, Frame 5, 400 Volt AC, Open, 45 kWatt Normal Duty, 37 kWatt Heavy Duty, CM Jumper Installed, DB Transistor

Overview

Drive, PowerFlex 753, Adjustable Frequency, 85 Amp, Frame 5, 400 Volt AC, Open, 45 kWatt Normal Duty, 37 kWatt Heavy Duty, CM Jumper Installed, DB Transistor
Also known as: 884951166417, 20F11NC085JA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Amps: 85
Size: 5
Wattage: 37 kW, 45 kW
Volts AC: 400
Phase: 3
Amps: 85
Wattage: 37 kW, 45 kW
Type: AC Drive, General Purpose
Size: 5
Volts AC: 400

Customer Reviews

No reviews for this product
(0)