Limit Switch, Side Rotary, No Operating Lever, 600VAC, 15A

Item #: 72611

Cat #: 9007AW12

UPC: 78590180762

Sign In or Register to view pricing and more.
Limit Switch, Side Rotary, No Operating Lever, 600 Volt AC, 15 Amp, Spring Return, Convertible from CCW to CW

Overview

Limit Switch, Side Rotary, No Operating Lever, 600 Volt AC, 15 Amp, Spring Return, Convertible from CCW to CW
Also known as: 78590180762, 9007AW12

Specifications

Poles: 2
Type: Limit Switch
Mounting: Surface
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Volts AC: 600
Type: Limit Switch
Amps: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)