Category 5e, Plenum, 24/4-UTP (Solid), Blue, 1000' Pull Box, 350MHz

Item #: 726000

Cat #: MBW5U-02400

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Plenum, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, Blue, 1000' Box

Overview

Category 5e, Plenum, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, Blue, 1000' Box
Also known as: MBW5U-02400

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Plenum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)