![Category 5e, Riser, 24/4-UTP (Solid), White, 1000' Pull Box, 350MHz Category 5e, Riser, 24/4-UTP (Solid), White, 1000' Pull Box, 350MHz](https://rexel-cdn.com/products/image.jpg?i=397867DC-9526-454F-81D4-F6F8D4B9C266&f=420)
Category 5e, Riser, 24/4-UTP (Solid), White, 1000' Pull Box, 350MHz
Item #: 725999
Cat #: MBW5U-01441
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, White, 1000' Pull Box
Overview
Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, White, 1000' Pull Box
Also known as: MBW5U-01441
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | White |
Jacket: | Riser |
Shielding: | Unshielded |
Stranding: | Solid |
Gauge: | 24 |
Length: | 1000 ft |
Color: | White |
Shielding: | Unshielded |
Volts AC: | 300 |
Conductors: | 4 Pair |
Jacket: | Riser |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)