Heavy Duty 6-pole Motor Circuit Safety Switch

Item #: 725901

Cat #: DH662FDK

UPC: 782113370484

Sign In or Register to view pricing and more.
60 Amp, 6-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12

Overview

60 Amp, 6-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Also known as: 782113370484, DH662FDK

Specifications

Volts DC: 250
Poles: 6
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 6
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)